1181359 / 11.811X13.543X0.661 HDS7 H
Description
CRSEAL 1181359/11.811X13.543X0.661HDS7H ; SGL LIP SEAL
Part # 1181359 / 11.811X13.543X0.661 HDS7 H
BDI # 22782104
Features
Housing Bore - Millimeter:
343.992
Nominal Width - Millimeter:
16.789
Housing Bore - Inch:
13.543
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.661
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
25006-8525
Description
25006-8525 OIL SEAL ; NON-RETURNABLE 300MM ID 344MM OD 20MM W
Part # 25006-8525
BDI # 22812681
Features
Housing Bore - Millimeter:
343.992
Nominal Width - Millimeter:
20.498
Housing Bore - Inch:
13.543
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.807
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
25004-4602
Description
25004-4602 OIL SEAL ; LARGE BORE 300MM ID X 344MM OD X 20MM W
Part # 25004-4602
BDI # 22828531
Features
Housing Bore - Millimeter:
343.992
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.543
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
25006-4602
Description
25006-4602 OIL SEAL ; LARGE BORE 300MM ID X 344MM OD X 20MM W
Part # 25006-4602
BDI # 22832023
Features
Housing Bore - Millimeter:
343.992
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
13.543
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch
24743-5277
Description
24743-5277 OIL SEAL ; 300MM ID X 344MM OD X 17MM W LARGE BORE
Part # 24743-5277
BDI # 22833781
Features
Housing Bore - Millimeter:
343.992
Nominal Width - Millimeter:
16.789
Housing Bore - Inch:
13.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.661
Shaft Diameter - Inch:
11.811
Shaft Diameter - Millimeter:
299.999
Inch - Metric:
Inch