10237 / 0.984X1.476X0.236 HMSA7 V
Description
CRSEAL 10237 / 0.984X1.476X0.236 HMSA7 V ; DBL LIP SEAL
Part # 10237 / 0.984X1.476X0.236 HMSA7 V
BDI # 22779205
Features
Housing Bore - Millimeter:
37.49
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.476
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.236
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
9176 / 0.917X1.476X0.236 HMSH4 R
Description
CRSEAL 9176 / 0.917X1.476X0.236 HMSH4 R ; SGL LIP SEAL
Part # 9176 / 0.917X1.476X0.236 HMSH4 R
BDI # 1297984
Features
Housing Bore - Millimeter:
37.49
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.476
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.917
Shaft Diameter - Millimeter:
23.292
Inch - Metric:
Inch
Other Features:
With Inner Case | Flanged OD
Global Part Number GPN:
605021