24620-0280
Description
24620-0280 HI-PERFORMANCE SEAL ; 25MM ID X 38MM OD X 7MM W
Part # 24620-0280
BDI # 22837357
Features
Housing Bore - Millimeter:
37.998
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
7251 / 0.748X1.496X0.3 HMSA7 R
Description
CRSEAL 7251 / 0.748X1.496X0.3 HMSA7 R ; DBL LIP SEAL
Part # 7251 / 0.748X1.496X0.3 HMSA7 R
BDI # 1296854
Features
Housing Bore - Millimeter:
37.998
Nominal Width - Millimeter:
7.62
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.748
Shaft Diameter - Millimeter:
18.999
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
187201
9701 / 0.984X1.496X0.236 HMSA7 V
Description
CRSEAL 9701 / 0.984X1.496X0.236 HMSA7 V ; DBL LIP SEAL
Part # 9701 / 0.984X1.496X0.236 HMSA7 V
BDI # 1298095
Features
Housing Bore - Millimeter:
37.998
Nominal Width - Millimeter:
5.994
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.984
Shaft Diameter - Millimeter:
24.994
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
187533
9850 / 1X1.496X0.39 CRW1 R
Description
CRSEAL 9850 / 1X1.496X0.39 CRW1 R SEAL
Part # 9850 / 1X1.496X0.39 CRW1 R
BDI # 1298121
Features
Housing Bore - Millimeter:
37.998
Nominal Width - Millimeter:
9.906
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187587
18186 / 1.181X1.496X0.217 HMA2 R
Description
CRSEAL 18186 / 1.181X1.496X0.217 HMA2 R ; LIP SEAL
Part # 18186 / 1.181X1.496X0.217 HMA2 R
BDI # 22780403
Features
Housing Bore - Millimeter:
37.998
Nominal Width - Millimeter:
5.512
Housing Bore - Inch:
1.496
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.217
Shaft Diameter - Inch:
1.181
Shaft Diameter - Millimeter:
29.997
Inch - Metric:
Inch