25003-8281
Description
25003-8281 OIL SEAL ; LARGE BORE 378MM ID X 416MM OD X 19MM W
Part # 25003-8281
BDI # 22829411
Features
Housing Bore - Millimeter:
415.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
1488252 / 14.875X16.375X0.75 HDS2 R
Description
CRSEAL 1488252/14.875X16.375X0.75 HDS2 R ; SGL LIP SEAL
Part # 1488252 / 14.875X16.375X0.75 HDS2 R
BDI # 1242518
Features
Housing Bore - Millimeter:
415.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
14.875
Shaft Diameter - Millimeter:
377.825
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
182300
25003-3091
Description
25003-3091 OIL SEAL ; LARGE BORE 381MM ID X 416MM OD X 13MM W
Part # 25003-3091
BDI # 22827599
Features
Housing Bore - Millimeter:
415.925
Nominal Width - Millimeter:
13.487
Housing Bore - Inch:
16.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.531
Shaft Diameter - Inch:
15
Shaft Diameter - Millimeter:
381
Inch - Metric:
Inch
593978 / 14.375X16.375X0.813 HS5 R
Description
CRSEAL 593978/ 14.375X16.375X0.813 HS5 R ; SGL LIP SEAL
Part # 593978 / 14.375X16.375X0.813 HS5 R
BDI # 22780067
Features
Housing Bore - Millimeter:
415.925
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
16.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
14.375
Shaft Diameter - Millimeter:
365.125
Inch - Metric:
Inch
Other Features:
With Spring Lock
25003-5134
Description
25003-5134 OIL SEAL ; LARGE BORE 365MM ID X 416MM OD X 19MM W
Part # 25003-5134
BDI # 22823337
Features
Housing Bore - Millimeter:
415.925
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
16.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
14.375
Shaft Diameter - Millimeter:
365.125
Inch - Metric:
Inch