1496349 / 14.961X16.693X0.807 HDS7 H
Description
CRSEAL 1496349/14.961X16.693X0.807HDS7H ; LIP SEAL
Part # 1496349 / 14.961X16.693X0.807 HDS7 H
BDI # 22779693
Features
Housing Bore - Millimeter:
424.002
Nominal Width - Millimeter:
20.498
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.807
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
Other Features:
Large | Heavy Duty
24743-5278
Description
24743-5278 OIL SEAL ; 380MM ID X 424MM OD X 17MM W LARGE BORE
Part # 24743-5278
BDI # 22840170
Features
Housing Bore - Millimeter:
424.002
Nominal Width - Millimeter:
16.789
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.661
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
25003-4601
Description
25003-4601 OIL SEAL ; LARGE BORE 380MM ID X 424MM OD X 20MM W
Part # 25003-4601
BDI # 22840253
Features
Housing Bore - Millimeter:
424.002
Nominal Width - Millimeter:
19.99
Housing Bore - Inch:
16.693
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.787
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
24742-5278
Description
24742-5278 OIL SEAL ; 380MM ID X 424MM OD X 17MM W LARGE BORE
Part # 24742-5278
BDI # 22829600
Features
Housing Bore - Millimeter:
424.002
Nominal Width - Millimeter:
16.789
Housing Bore - Inch:
16.693
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.661
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch
24610-3900
Description
24610-3900 OIL SEAL ; 380MM ID X 424MM OD X 22MM W LARGE BORE
Part # 24610-3900
BDI # 22823304
Features
Housing Bore - Millimeter:
424.002
Nominal Width - Millimeter:
21.996
Housing Bore - Inch:
16.693
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.866
Shaft Diameter - Inch:
14.961
Shaft Diameter - Millimeter:
380.009
Inch - Metric:
Inch