21852-4181
Description
21852-4181 OIL SEAL ; 413MM ID X 451MM OD X 17MM W LARGE BORE
Part # 21852-4181
BDI # 22805287
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
24600-3868
Description
24600-3868 OIL SEAL ; 419MM ID X 451MM OD X 19MM W LARGE BORE
Part # 24600-3868
BDI # 22839238
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
16.5
Shaft Diameter - Millimeter:
419.1
Inch - Metric:
Inch
26588-4181
Description
26588-4181 OIL SEAL ; 413MM ID X 451MM OD X 17MM W LARGE BORE
Part # 26588-4181
BDI # 22828007
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
21238-4181
Description
21238-4181 OIL SEAL ; NON RETURNABLE 413MM ID 451MM OD 17MM W
Part # 21238-4181
BDI # 22812362
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
17.475
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.688
Shaft Diameter - Inch:
16.25
Shaft Diameter - Millimeter:
412.75
Inch - Metric:
Inch
523826 / 16.75X0.813X1.25 CT1 R
Description
CRSEAL 523826 / 16.75X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 523826 / 16.75X0.813X1.25 CT1 R
BDI # 1253490
Features
Housing Bore - Millimeter:
450.85
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
17.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
16.75
Shaft Diameter - Millimeter:
425.45
Inch - Metric:
Inch