1790448 / 17.904X19.716X0.875 HS8 V
Description
CRSEAL 1790448/17.904X19.716X0.875 HS8 V ; SGL LIP SEAL
Part # 1790448 / 17.904X19.716X0.875 HS8 V
BDI # 22779549
Features
Housing Bore - Millimeter:
500.786
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
19.716
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
17.904
Shaft Diameter - Millimeter:
454.762
Inch - Metric:
Inch
1771557 / 17.716X19.716X0.813 HS7 R
Description
CRSEAL 1771557/17.716X19.716X0.813 HS7 R ; SGL LIP SEAL
Part # 1771557 / 17.716X19.716X0.813 HS7 R
BDI # 1244354
Features
Housing Bore - Millimeter:
500.786
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
19.716
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
17.716
Shaft Diameter - Millimeter:
449.986
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
183126