527355 / 18.75X20.75X0.916 HS6 R
Description
CRSEAL 527355 / 18.75X20.75X0.916 HS6 R ; SGL LIP SEAL
Part # 527355 / 18.75X20.75X0.916 HS6 R
BDI # 1253667
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
23.266
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
Global Part Number GPN:
609277
1900398 / 19X20.75X0.813 HS8 H
Description
CRSEAL 1900398 / 19X20.75X0.813 HS8 H ; SGL LIP SEAL
Part # 1900398 / 19X20.75X0.813 HS8 H
BDI # 22780673
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
19
Shaft Diameter - Millimeter:
482.6
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
25003-4525
Description
25003-4525 OIL SEAL ; LARGE BORE 502MM ID X 527MM OD X 13MM W
Part # 25003-4525
BDI # 22839462
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
19.75
Shaft Diameter - Millimeter:
501.65
Inch - Metric:
Inch
24610-5427
Description
24610-5427 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24610-5427
BDI # 1321229
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Mill-Right N
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
18.75
Shaft Diameter - Millimeter:
476.25
Inch - Metric:
Inch
25003-4617
Description
25003-4617 OIL SEAL ; LARGE BORE 489MM ID X 527MM OD X 19MM W
Part # 25003-4617
BDI # 22834000
Features
Housing Bore - Millimeter:
527.05
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
20.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
19.25
Shaft Diameter - Millimeter:
488.95
Inch - Metric:
Inch