Features
Housing Bore - Millimeter:
56.82
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.237
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
634944
15530 / 1.563X2.237X0.29 X4 R
Description
CRSEAL 15530 / 1.563X2.237X0.29 X4 R ; LIP SEAL
Part # 15530 / 1.563X2.237X0.29 X4 R
BDI # 1242999
Features
Housing Bore - Millimeter:
56.82
Nominal Width - Millimeter:
7.366
Housing Bore - Inch:
2.237
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.563
Shaft Diameter - Millimeter:
39.7
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
604158