Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.433
Shaft Diameter - Inch:
1.299
Shaft Diameter - Millimeter:
33
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case
15353 / 1.535X2.323X0.472 D7-SPL PP
Description
CRSEAL 15353/1.535X2.323X0.472 D7-SPL PP ; LIP SEAL
Part # 15353 / 1.535X2.323X0.472 D7-SPL PP
BDI # 1242864
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
11.989
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.472
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Without Inner Case | 2 Springs
15372 / 1.535X2.323X0.669 HMSA92 R
Description
CRSEAL 15372/ 1.535X2.323X0.669 HMSA92 R ; DBL LIP SEAL
Part # 15372 / 1.535X2.323X0.669 HMSA92 R
BDI # 1242875
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
16.993
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.535
Shaft Diameter - Millimeter:
38.989
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604328
16023 / 1.614X2.323X0.315 HMS4 R
Description
CRSEAL 16023 / 1.614X2.323X0.315 HMS4 R ; SGL LIP SEAL
Part # 16023 / 1.614X2.323X0.315 HMS4 R
BDI # 1243367
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
8.001
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.614
Shaft Diameter - Millimeter:
40.996
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
603791
14738 / 1.496X2.323X0.354 HMSA6 P
Description
CRSEAL 14738 / 1.496X2.323X0.354 HMSA6 P ; DBL LIP SEAL
Part # 14738 / 1.496X2.323X0.354 HMSA6 P
BDI # 1242404
Features
Housing Bore - Millimeter:
59.004
Nominal Width - Millimeter:
8.992
Housing Bore - Inch:
2.323
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Nominal Width - Inch:
0.354
Shaft Diameter - Inch:
1.496
Shaft Diameter - Millimeter:
37.998
Inch - Metric:
Inch
Global Part Number GPN:
182224