15662 / 1.562X2.46X0.374 CRWA1 V

COMPARE

15662 / 1.562X2.46X0.374 CRWA1 V

Description
CRSEAL 15662 / 1.562X2.46X0.374 CRWA1 V ; DBL LIP SEAL

SKF

Part # 15662 / 1.562X2.46X0.374 CRWA1 V

BDI # 1243052

Features

Housing Bore - Millimeter: 62.484
Nominal Width - Millimeter: 9.5
Housing Bore - Inch: 2.46
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.562
Shaft Diameter - Millimeter: 39.675
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 605073

Price Inventory : Request a quotation
Loading Price
QTY