2300717 / 23X25.375X0.875 HDS1 V
Description
CRSEAL 2300717 / 23X25.375X0.875 HDS1 V ; SGL LIP SEAL
Part # 2300717 / 23X25.375X0.875 HDS1 V
BDI # 1247139
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
605280
21238-4291
Description
21238-4291 OIL SEAL ; 599MM ID X 645MM OD X 19MM W LARGE BORE
Part # 21238-4291
BDI # 22821603
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.563
Shaft Diameter - Millimeter:
598.5
Inch - Metric:
Inch
2338557 / 23.375X25.375X0.813 HS7 R
Description
CRSEAL 2338557/23.375X25.375X0.813 HS7 R ; SGL LIP SEAL
Part # 2338557 / 23.375X25.375X0.813 HS7 R
BDI # 1247927
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.375
Shaft Diameter - Millimeter:
593.725
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
184318
2300710 / 23X25.375X0.875 HDS1 R
Description
CRSEAL 2300710 / 23X25.375X0.875 HDS1 R ; POR NON-RETURNABLE SGL LIP SEAL
Part # 2300710 / 23X25.375X0.875 HDS1 R
BDI # 1247138
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
23
Shaft Diameter - Millimeter:
584.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184276
25003-3809
Description
25003-3809 OIL SEAL ; NON RETURNABLE LARGE BORE
Part # 25003-3809
BDI # 22803084
Features
Housing Bore - Millimeter:
644.525
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
25.375
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
23.375
Shaft Diameter - Millimeter:
593.725
Inch - Metric:
Inch