2388480 / 23.875X25.75X0.875 HDS1 R
Description
CRSEAL 2388480 SINGLE LIP SEAL ; 23.875X25.75X0.875 HDS1 R
Part # 2388480 / 23.875X25.75X0.875 HDS1 R
BDI # 1248032
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
25.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.875
Shaft Diameter - Millimeter:
606.425
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
603980
25003-9313
Description
25003-9313 OIL SEAL ; LARGE BORE 629MM ID X 654MM OD X 13MM W
Part # 25003-9313
BDI # 22814866
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
24.75
Shaft Diameter - Millimeter:
628.65
Inch - Metric:
Inch
25003-5553
Description
25003-5553 OIL SEAL ; LARGE BORE 603MM ID X 654MM OD X 21MM W
Part # 25003-5553
BDI # 22836580
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
524213 / 24.75X0.813X1.25 CT1 R
Description
CRSEAL 524213 / 24.75X0.813X1.25 CT1 R ; SINGLE LIP SEAL
Part # 524213 / 24.75X0.813X1.25 CT1 R
BDI # 1253502
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
31.75
Housing Bore - Inch:
25.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.25
Shaft Diameter - Inch:
24.75
Shaft Diameter - Millimeter:
628.65
Inch - Metric:
Inch
2575558 / 23.75X25.75X0.813 HS8 R
Description
CRSEAL 2575558 / 23.75X25.75X0.813 HS8 R ; SGL LIP SEAL
Part # 2575558 / 23.75X25.75X0.813 HS8 R
BDI # 1248848
Features
Housing Bore - Millimeter:
654.05
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
25.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
23.75
Shaft Diameter - Millimeter:
603.25
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
184577