Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.77
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.521
Shaft Diameter - Millimeter:
38.633
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
634355
16500 / 1.645X2.656X0.4 CRWA1 P
Description
CRSEAL 16500 / 1.645X2.656X0.4 CRWA1 P ; DBL LIP SEAL
Part # 16500 / 1.645X2.656X0.4 CRWA1 P
BDI # 1243629
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
10.16
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.645
Shaft Diameter - Millimeter:
41.783
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182819
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
2.656
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
25003-8721
Description
25003-8721 HI-PERFORMANCE SEAL ; 44MM ID X 67MM OD X 16MM W
Part # 25003-8721
BDI # 22824500
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
2.656
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
14946 / 1.521X2.656X0.437 HMSA97 V
Description
CRSEAL 14946/ 1.521X2.656X0.437 HMSA97 V ; LIP SEAL
Part # 14946 / 1.521X2.656X0.437 HMSA97 V
BDI # 22779723
Features
Housing Bore - Millimeter:
67.462
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
2.656
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.521
Shaft Diameter - Millimeter:
38.633
Inch - Metric:
Inch