2559017 / 25.59X26.59X0.5 HS7 R
Description
CRSEAL 2559017 / 25.59X26.59X0.5 HS7 R ; SGL LIP SEAL
Part # 2559017 / 25.59X26.59X0.5 HS7 R
BDI # 1248826
Features
Housing Bore - Millimeter:
675.386
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.59
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock and Spring-Cover
Global Part Number GPN:
184562
25003-5779
Description
25003-5779 OIL SEAL ; LARGE BORE 650MM ID X 675MM OD X 13MM W
Part # 25003-5779
BDI # 22829427
Features
Housing Bore - Millimeter:
675.386
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
26.59
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
25.59
Shaft Diameter - Millimeter:
649.986
Inch - Metric:
Inch