Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
7.137
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.873
Shaft Diameter - Millimeter:
47.574
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198713
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.093
Shaft Diameter - Millimeter:
53.162
Inch - Metric:
Inch
Other Features:
Molded | Without Inner Case | For Slow Speed Applications
Global Part Number GPN:
199030
24060-3583
Description
24060-3583 HI-PERFORMANCE SEAL ; NON-RETURNABLE 44MM ID 69MM OD
Part # 24060-3583
BDI # 22826476
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.313
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
17.526
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.69
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
18623 / 1.875X2.716X0.394 HMSA7 P
Description
CRSEAL 18623 / 1.875X2.716X0.394 HMSA7 P ; DBL LIP SEAL
Part # 18623 / 1.875X2.716X0.394 HMSA7 P
BDI # 1245088
Features
Housing Bore - Millimeter:
68.986
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
2.716
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
604857