Features
Housing Bore - Millimeter:
70.764
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
2.786
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198709
17620 / 1.75X2.786X0.294 X15 R
Description
CRSEAL 17620 / 1.75X2.786X0.294 X15 R ; LIP SEAL
Part # 17620 / 1.75X2.786X0.294 X15 R
BDI # 1244296
Features
Housing Bore - Millimeter:
70.764
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
2.786
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604587