13912 / 1.375X2.812X0.375 CRWHA1 R
Description
CRSEAL 13912/ 1.375X2.812X0.375 CRWHA1 R ; DBL LIP SEAL
Part # 13912 / 1.375X2.812X0.375 CRWHA1 R
BDI # 1241878
Features
Housing Bore - Millimeter:
71.425
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.812
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
181947
17190 / 1.739X2.812X0.594 HMSA16 R
Description
CRSEAL 17190/ 1.739X2.812X0.594 HMSA16 R ; DBL LIP SEAL
Part # 17190 / 1.739X2.812X0.594 HMSA16 R
BDI # 1244058
Features
Housing Bore - Millimeter:
71.425
Nominal Width - Millimeter:
15.088
Housing Bore - Inch:
2.812
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.739
Shaft Diameter - Millimeter:
44.171
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | Flanged OD
Global Part Number GPN:
604764
Features
Housing Bore - Millimeter:
71.425
Nominal Width - Millimeter:
19.558
Housing Bore - Inch:
2.812
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD
Global Part Number GPN:
634619
Features
Housing Bore - Millimeter:
71.425
Nominal Width - Millimeter:
15.088
Housing Bore - Inch:
2.812
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.739
Shaft Diameter - Millimeter:
44.171
Inch - Metric:
Inch
Other Features:
Bonded | General Purpose | Without Inner Case | Flanged OD
Global Part Number GPN:
634444