2608-2808-56 HDS2 H
Description
CRSEAL 2608-2808-56 HDS2 H SGL LIP SEAL
Part # 2608-2808-56 HDS2 H
BDI # 22780927
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.58
Inch - Metric:
Metric
Other Features:
With Inner Case | Heavy Duty | With Spring Lock
25003-0755
Description
25003-0755 OIL SEAL ; LARGE BORE 683MM ID X 714MM OD X 13MM W
Part # 25003-0755
BDI # 22837013
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
26.875
Shaft Diameter - Millimeter:
682.625
Inch - Metric:
Inch
21854-4330
Description
21854-4330 OIL SEAL ; 664MM ID X 714MM OD X 22MM W LARGE BORE
Part # 21854-4330
BDI # 22809782
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
2600648 / 26X28.125X0.916 HS8 R
Description
CRSEAL 2600648 / 26X28.125X0.916 HS8 R ; SGL LIP SEAL
Part # 2600648 / 26X28.125X0.916 HS8 R
BDI # 1248912
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
23.266
Housing Bore - Inch:
28.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
26
Shaft Diameter - Millimeter:
660.4
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
184607
2613560 / 26.125X28.125X0.875 HDS1 R
Description
CRSEAL 2613560/26.125X28.125X0.875 HDS1R ; SGL LIP SEAL
Part # 2613560 / 26.125X28.125X0.875 HDS1 R
BDI # 1248950
Features
Housing Bore - Millimeter:
714.375
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
28.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
26.125
Shaft Diameter - Millimeter:
663.575
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184624