60X75X8 HMSA10 RG
Description
CRSEAL 60X75X8 HMSA10 RG DBL LIP SEAL ; 2.362MM SHAFT DIA 75MM HOUSING BORE
Part # CR 60X75X8 HMSA10 RG
BDI # 1414890
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608655
60X75X8 HMSA10 V
Description
CRSEAL 60X75X8 HMSA10 V DBL LIP SEAL ; 2.362MM SHAFT DIA 75MM HOUSING BORE
Part # 60X75X8 HMSA10 V
BDI # 1256890
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608656
52X75X10 HMS46 R
Description
52X75X10 HMS46R ; SIM 52X75X10 CRSH13R SKF
Part # 52X75X10 HMS46 R
BDI # 1414567
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.047
Shaft Diameter - Millimeter:
52
Inch - Metric:
Metric
Global Part Number GPN:
608446
55X75X10 HMS5 RG
Description
CRSEAL 55X75X10 HMS5 RG SINGLE LIP SEAL ; 2.165MM SHAFT DIA 75MM HOUSING BORE
Part # CR 55X75X10 HMS5 RG
BDI # 1414888
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608521
60X75X8 HMS5 RG
Description
CRSEAL 60X75X8 HMS5 RG SINGLE LIP SEAL
Part # 60X75X8 HMS5 RG
BDI # 1256888
Features
Housing Bore - Millimeter:
75
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.953
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.362
Shaft Diameter - Millimeter:
60
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608657