20447 / 2.283X2.992X0.63 HMSASPL R
Description
CRSEAL 20447/ 2.283X2.992X0.63 HMSASPL R ; LIP SEAL
Part # 20447 / 2.283X2.992X0.63 HMSASPL R
BDI # 1245715
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
16.002
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.63
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
22125 / 2.205X2.992X0.435 HMSA57 R
Description
CRSEAL 22125/ 2.205X2.992X0.435 HMSA57 R ; LIP SEAL
Part # 22125 / 2.205X2.992X0.435 HMSA57 R
BDI # 1246402
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
11.049
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.435
Shaft Diameter - Inch:
2.205
Shaft Diameter - Millimeter:
56.007
Inch - Metric:
Inch
15866 / 1.575X2.992X0.492 HMSA92 P
Description
CRSEAL 15866/ 1.575X2.992X0.492 HMSA92 P ; DBL LIP SEAL
Part # 15866 / 1.575X2.992X0.492 HMSA92 P
BDI # 1243160
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604865
15867 / 1.575X2.992X0.492 HMSA92 P
Description
CRSEAL 15867/ 1.575X2.992X0.492 HMSA92 P ; DBL LIP SEAL
Part # 15867 / 1.575X2.992X0.492 HMSA92 P
BDI # 1243161
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
12.497
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.575
Shaft Diameter - Millimeter:
40.005
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring
Global Part Number GPN:
604351
22821 / 2.283X2.992X0.276 HMSA29 R
Description
CRSEAL 22821/ 2.283X2.992X0.276 HMSA29 R ; LIP SEAL
Part # 22821 / 2.283X2.992X0.276 HMSA29 R
BDI # 1246973
Features
Housing Bore - Millimeter:
75.997
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
2.992
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
57.988
Inch - Metric:
Inch
Other Features:
Internal and External Lip | Single External Lip without Spring | Without Inner Case
Global Part Number GPN:
604687