24700-0481
Description
24700-0481 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 24700-0481
BDI # 22807237
Features
Housing Bore - Millimeter:
752.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
752.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
27.625
Shaft Diameter - Millimeter:
701.675
Inch - Metric:
Inch
21238-5001
Description
21238-5001 OIL SEAL ; 702MM ID X 752MM OD X 19MM W LARGE BORE
Part # 21238-5001
BDI # 22838022
Features
Housing Bore - Millimeter:
752.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.75
Shaft Diameter - Inch:
27.625
Shaft Diameter - Millimeter:
701.675
Inch - Metric:
Inch
2800331 / 28X29.625X0.75 HDS2 R
Description
CRSEAL 2800331 / 28X29.625X0.75 HDS2 R ; SGL LIP SEAL
Part # 2800331 / 28X29.625X0.75 HDS2 R
BDI # 1249214
Features
Housing Bore - Millimeter:
752.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
28
Shaft Diameter - Millimeter:
711.2
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock and Spring-Cover
Global Part Number GPN:
184817
2763540 / 27.625X29.625X0.75 HDS1 R
Description
CRSEAL 2763540 SINGLE LIP SEAL ; POR 27.625X29.625X0.75 HDS1 R NON RETURN
Part # 2763540 / 27.625X29.625X0.75 HDS1 R
BDI # 1249177
Features
Housing Bore - Millimeter:
752.475
Nominal Width - Millimeter:
19.05
Housing Bore - Inch:
29.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
27.625
Shaft Diameter - Millimeter:
701.675
Inch - Metric:
Inch
Other Features:
Large | With Inner Case | Heavy Duty | With Spring Lock
Global Part Number GPN:
184785