18922 / 1.875X3.249X0.484 CRWA1 R
Description
CRSEAL 18922 / 1.875X3.249X0.484 CRWA1 R ; DBL LIP SEAL
Part # 18922 / 1.875X3.249X0.484 CRWA1 R
BDI # 1245197
Features
Housing Bore - Millimeter:
82.525
Nominal Width - Millimeter:
12.294
Housing Bore - Inch:
3.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604142
Features
Housing Bore - Millimeter:
82.525
Nominal Width - Millimeter:
7.239
Housing Bore - Inch:
3.249
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | External Lip | With Inner Case | External Bore | For Slow Speed Applications
Global Part Number GPN:
198714