21410 / 2.141X3.484X0.329 HMS14 P
Description
CRSEAL 21410 / 2.141X3.484X0.329 HMS14 P ; SGL LIP SEAL
Part # 21410 / 2.141X3.484X0.329 HMS14 P
BDI # 1246103
Features
Housing Bore - Millimeter:
88.494
Nominal Width - Millimeter:
8.357
Housing Bore - Inch:
3.484
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.141
Shaft Diameter - Millimeter:
54.381
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605917
23501-0719
Description
23501-0719 ; NON RETURNABLE 67MM ID 88MM OD 13MM W
Part # 23501-0719
BDI # 22815793
Features
Housing Bore - Millimeter:
88.494
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.484
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch