25004-1827
Description
25004-1827 HI-PERFORMANCE SEAL ; 64MM ID X 92MM OD X 13MM W
Part # 25004-1827
BDI # 22821822
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.625
Solid or Split Seal:
Split
Lip Material:
Silicone
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
24600-2144
Description
24600-2144 HI-PERFORMANCE SEAL ; 75MM ID X 92MM OD X 10MM W
Part # 24600-2144
BDI # 22815603
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.375
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
25652 / 2.562X3.625X0.438 CRWA1 V
Description
CRSEAL 25652 / 2.562X3.625X0.438 CRWA1 V ; DBL LIP SEAL
Part # 25652 / 2.562X3.625X0.438 CRWA1 V
BDI # 1248836
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.562
Shaft Diameter - Millimeter:
65.075
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605157
23839 / 2.375X3.623X0.438 CRWH1 R
Description
CRSEAL 23839 / 2.375X3.623X0.438 CRWH1 R ; SGL LIP SEAL
Part # 23839
BDI # 1243714
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.375
Shaft Diameter - Millimeter:
60.325
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184392
17761 / 1.75X3.625X0.438 CRW1 R
Description
CRSEAL 17761 / 1.75X3.625X0.438 CRW1 R ; SGL LIP SEAL
Part # 17761 / 1.75X3.625X0.438 CRW1 R
BDI # 1244386
Features
Housing Bore - Millimeter:
92.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.75
Shaft Diameter - Millimeter:
44.45
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183151