Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
23.266
Housing Bore - Inch:
38.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.916
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
Other Features:
1 Butt Joint | With Spring Lock
3675558 / 36.75X38.75X0.813 HS8 R
Description
CRSEAL 3675558 SINGLE LIP SEAL ; POR 36.75X38.75X0.813 HS8 R NON RETURNAB
Part # 3675558 / 36.75X38.75X0.813 HS8 R
BDI # 1251571
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
38.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
Other Features:
Large | 1 Butt Joint | With Spring Lock
Global Part Number GPN:
185680
21238-4432
Description
21238-4432 OIL SEAL ; 933MM ID X 984MM OD X 22MM W LARGE BORE
Part # 21238-4432
BDI # 22821926
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
22.225
Housing Bore - Inch:
38.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.875
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch
25003-6822
Description
25003-6822 OIL SEAL ; LARGE BORE 933MM ID X 984MM OD X 21MM W
Part # 25003-6822
BDI # 22823609
Features
Housing Bore - Millimeter:
984.25
Nominal Width - Millimeter:
20.65
Housing Bore - Inch:
38.75
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.813
Shaft Diameter - Inch:
36.75
Shaft Diameter - Millimeter:
933.45
Inch - Metric:
Inch