3X200 BLACK GOLD MUD AND OIL 300SD
Description
3X200 BG MUD AND OIL 300SD ; HOSE
Part # 3X200 BLACK GOLD MUD AND OIL 300SD
BDI # 22284719
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.85
Outside Diameter - Millimeter:
97.79
Other Features:
Bend Radius 32 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Transfer To Abrasive | Water and Petroleum Based Drilling Fluids
Inside Diameter - Millimeter:
76.2
Color:
Black
3X100 AG MASTER SOLUTION 150SD
Description
3X100 AG SOLUTION 150SD ; AGRICULTURE HOSE NON-RETURNABLE
Part # 3X100 AG MASTER SOLUTION 150SD
BDI # 22284233
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
Bend Radius 14 Inch | Multi-Ply Synthetic Fabric
Typical Use:
Agricultural | Construction | Industrial
Inside Diameter - Millimeter:
76.2
Color:
Black
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.88
Outside Diameter - Millimeter:
98.552
Other Features:
24" Minimum Bend Radius
Typical Use:
Open and Outside Area | Well Ventilated Factory Building
Inside Diameter - Millimeter:
76.2
Color:
Black
3IN MIL-DTL-6000C AIRCRAFT 100PSI
Description
3X10 LOW PRESSURE FUEL AND OIL 100 ; POR FUEL AND OIL HOSE NON-RETURNABLE
Part # 3IN MIL-DTL-6000C AIRCRAFT 100PSI
BDI # 18201929
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.27
Outside Diameter - Millimeter:
83.058
Other Features:
Bend Radius 36 Inch | Braided High Tensile Synthetic Textile Cord
Typical Use:
Rotor or Fixed Wing Aircraft
Inside Diameter - Millimeter:
76.2
Color:
Black
3X100FT AG MASTER PVC SOL 35SD CLR CORR
Description
3X100 AG PVC SOLUTN 35SD CLR ; 100'/REEL AGRICULTURE HOSE
Part # 3X100FT AG MASTER PVC SOL 35SD CLR CORR
BDI # 22284185
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
3.54
Outside Diameter - Millimeter:
89.916
Other Features:
Bend Radius 6 Inch | Rigid Thermoplastic Helix
Typical Use:
Agriculture
Inside Diameter - Millimeter:
76.2
Color:
Clear