5LOCXREEL
Description
5LOCXREEL HYDRAULIC HOSE ; NON-RETURNABLE 1-FIBER BRAID 350FT/REL
Part # 5LOCXREEL
BDI # 22151096
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.55
Outside Diameter - Millimeter:
14
Other Features:
300 PSI | 20.7 Bar Dynamic WP | 1-Braid | Textile Reinforcement
Typical Use:
Petroleum-Based Hydraulic Oil | Glycol Anti-Freeze Compounds | Water | Engine Lubricating Oils And Air Lock-On Hose | Vibration Or Pressure Surge | Permanent Piping In Residential Or Commercial Building
Inside Diameter - Millimeter:
7.9
Color:
Gray
5TH7SXCTN
Description
5TH7SXCTN HYDRAULIC HOSE ; TH7S SAE 100R7 250FT/REL
Part # 5TH7SXCTN
BDI # 22151134
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.56
Outside Diameter - Millimeter:
14.2
Other Features:
2500 PSI | 172.4 Bar Dynamic WP | Synthetic Textile Reinforcement
Typical Use:
Petroleum | Synthetic Hydraulic Fluids | Power And Mobile Equipment | Lifts And Construction Machinery
Inside Diameter - Millimeter:
7.9
Color:
Black
5MXTXREEL
Description
5MXTXREEL HYDRAULIC HOSE ; NON-RETURNABLE 70406 5/16" ID 440FT/REL
Part # 5MXTXREEL
BDI # 23710031
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.6
Outside Diameter - Millimeter:
15.2
Other Features:
5500 PSI | 379.225 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
High-Pressure Hydraulic Oil Lines
Inside Diameter - Millimeter:
7.9
Color:
Black
5MXT-XTPXREEL
Description
5MXT-XTPXREEL HYDRAULIC HOSE ; NON-RETURNABLE 7.8MMX15.2MM 440FT/REL
Part # 5MXT-XTPXREEL
BDI # 25184786
Features
Inch - Metric:
Inch
Outside Diameter - Inch:
0.61
Outside Diameter - Millimeter:
15.5
Other Features:
5500 PSI | 379.225 Bar Dynamic WP | High-Tensile Steel Wire Braid Reinforcement
Typical Use:
Universal | Multi-Use
Inside Diameter - Millimeter:
7.9
Color:
Black