1732951 / 17.323X19.291X0.803 HDSF2 VT
Description
1732951 / 17.323X19.291X0.803 HDSF2 VT ; CRSEAL DBL LIP SEAL
Part # 1732951 / 17.323X19.291X0.803 HDSF2 VT
BDI # 22779079
Features
Housing Bore - Millimeter:
489.991
Nominal Width - Millimeter:
20.396
Housing Bore - Inch:
19.291
Solid or Split Seal:
Solid
Lip Material:
Viton | Polytetrafluoroethylene
Nominal Width - Inch:
0.803
Shaft Diameter - Inch:
17.323
Shaft Diameter - Millimeter:
440.004
Inch - Metric:
Inch
900-1100-50 HDSH79 VT
Description
CRSEAL 900-1100-50 HDSH79 VT LIP SEAL ; LARGE DIAMETER
Part # 900-1100-50 HDSH79 VT
BDI # 22782188
Features
Housing Bore - Millimeter:
1100
Nominal Width - Millimeter:
50
Housing Bore - Inch:
43.307
Solid or Split Seal:
Solid
Lip Material:
Viton | Polytetrafluoroethylene
Nominal Width - Inch:
1.969
Shaft Diameter - Inch:
35.433
Shaft Diameter - Millimeter:
900
Inch - Metric:
Metric