22308-E1-XL-K

COMPARE

22308-E1-XL-K

Description
22308-E1-XL-K X-LIFE SPHR ROLLER BRG ; 40MM X 90MM X 33MM

FAG

Part # 22308-E1-XL-K

BDI # 1139703

Features

Enclosure: Open
Bore Profile: Tapered
Cage Material: Steel
Internal Clearance: C0-Medium
Inch - Metric: Metric

Outside Diameter - Inch: 3.543
Other Features: Order Adapter or Withdrawal Sleeve or Nut Separately. Others May be Available
Number of Rows of Rollers: Double Row
Mounting Method: Adapter Mount
Rolling Element: Spherical Roller Bearing

Price Inventory : Request a quotation
Loading Price
QTY