GE 12 E

COMPARE

GE 12 E

Description
GE 12 E SPHERICAL PLAIN BRG ; 12MM BORE 7MM HOUSING WID 22MM OD

SKF

Part # GE 12 E

BDI # 1418306

Features

Enclosure: Open
Housing Width - Millimeter: 7
Material - Ball: Steel
Material - Liner: Not Applicable
Material - Outer Member: Steel

Component: Complete with Outer and Inner Ring
Inch - Metric: Metric
Outside Diameter - Inch: 0.866
Other Features: 2 Piece | Side Lubrication Only
Self Aligning: Yes

Price Inventory : In stock
Loading Price
QTY