SEU-1/8;4616
Description
SEU-1/8 NR. 4616 QUICK EXHAUST VALVE ; G1/8 5MM ORIFICE 0.5-10BAR
Part # 4616
BDI # 15013283
Features
Port Type:
1/8" G
Number of Ports/Way:
3 Port | 3 Way
Valve Type:
Pilot
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
2 Position
Inch - Metric:
Inch
Other Features:
Screw-In Mounting | -20 To 75 Deg C Ambient Temperature
Overall Length - Inch:
1.594
Voltage:
Not Applicable