8MX-53S-21

COMPARE

8MX-53S-21

Description
8MX-53S-21 SYNCHRONOUS PULLEY ; 21MM BELT W 8MM BELT PIT 8M-21

GATES

Part # 8MX-53S-21

BDI # 1117451

Features

Pitch Diameter - Inch: 5.314
Flange Outside Diameter - Millimeter: 139.7
Inch - Metric: Metric
Outside Diameter - Inch: 5.251
Face Width - Millimeter: 24.638

Face Width - Inch: 0.97
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Bushing | Solid Style | Type AF1
Pitch Diameter - Millimeter: 134.976
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY