9244 / 0.938X1.375X0.25 CRWA1 R
Description
CRSEAL 9244 / 0.938X1.375X0.25 CRWA1 R ; DBL LIP SEAL
Part # 9244 / 0.938X1.375X0.25 CRWA1 R
BDI # 1297994
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.938
Shaft Diameter - Millimeter:
23.825
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187475