6214ZZNR

COMPARE

6214ZZNR

Description
6214ZZNR DEEP GROOVE BALL BEARING ; 70MM ID 125MM OD 24MM W

NTN

Part # 6214ZZNR

BDI # 1207235

Features

Enclosure: 2 Metal Shields
Outer Race Width - Millimeter: 24
Other Features: Deep Groove | Shell Alvania Prelubricated
Inch - Metric: Metric
Outside Diameter - Inch: 4.921

Maximum Capacity / Filling Slot: No
Cage Material: Steel
Internal Clearance: C0-Medium
Internal Special Features: No
Snap Ring: Yes

Price Inventory : Request a quotation
Loading Price
QTY