7304BGC3

COMPARE

7304BGC3

Description
7304BGC3 ANGULAR CONTACT BALL BEARING ; 20MM ID 52MM OD 15MM W

NTN

Part # 7304BGC3

BDI # 1213198

Features

Enclosure: Open
Inch - Metric: Metric
Outside Diameter - Inch: 2.047
Maximum Capacity / Filling Slot: No
Flush Ground: Yes

Contact Angle: 40 Degree
Cage Material: Steel
Internal Clearance: C3-Loose
Snap Ring: No
Number of Bearings: 1 (Single)

Price Inventory : Request a quotation
Loading Price
QTY