5J 1-1/8

COMPARE

5J 1-1/8

Description
5J 1-1/8 COUPLING HUB

TB WOODS

Part # 5J 1-1/8

BDI # 988104

Features

Bore Profile: Finished Bore
Component: Hub
Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 3.25

Length Thru Bore - Millimeter: 26.594
Other Features: Components May or May Not Intermix Among Brands
Hub Diameter - Millimeter: 47.625
Coupling Type: Elastomeric Coupling
Torque: EPDM/Neoprene 240In-Lbs

Price Inventory : Request a quotation
Loading Price
QTY