AQ240F-04-00
Description
AQ240F-04-00 QUICK EXHAUST VALVE ; 2 PORT 2 WAY/1 POSITION
Part # AQ240F-04-00
BDI # 17825758
Features
Port Type:
4 MM Tubing OD
Number of Ports/Way:
2 Port | 2 Way
Valve Type:
Diaphragm
Actuation:
Not Available
Media:
Pneumatic
Number of Positions:
1 Position
Inch - Metric:
Metric
Other Features:
1.7/2.5 Cv Factor | Air Fluid | With One Touch Fitting | With Silencer
Overall Length - Inch:
1.543
Voltage:
Not Applicable