TU1065C-153-X108
Description
TU1065C-153-X108 POLYURETHANE TUBING ; 6.5MM ID X 10MM OD X 500' LEN CLEAR
Part # TU1065C-153-X108
BDI # 17956145
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.5
Color:
Clear
Product Name:
Tubing