TU1065B-153-X108
Description
TU1065B-153-X108 POLYURETHANE TUBING ; 6.5MM ID 10MM OD 500FT BLACK
Part # TU1065B-153-X108
BDI # 17956182
Features
Inch - Metric:
Metric
Material:
Polyurethane
Outside Diameter - Inch:
0.394
Outside Diameter - Millimeter:
10
Other Features:
Shore A 95 Hardness | Minimum Bending Radius 27 MM
Typical Use:
General Purpose | Industrial
Inside Diameter - Millimeter:
6.5
Color:
Black
Product Name:
Tubing