SY5101-5U1

COMPARE

SY5101-5U1

Description
SY5101-5U1 SOLENOID VALVE ; 5 PORT 4 WAY/2 POSITION 24VDC

SMC

Part # SY5101-5U1

BDI # 17865882

Features

Port Type: Not Available
Number of Ports/Way: 5 Port | 4 Way
Valve Type: Solenoid
Actuation: Solenoid - Air Pilot | Air Pilot - Spring Return
Media: Pneumatic

Number of Positions: 2 Position
Inch - Metric: Inch
Other Features: Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Out Position | Round Head Combination Screw
Overall Length - Inch: 4.071
Voltage: 24 VDC

Price Inventory : Request a quotation
Loading Price
QTY