SY5401-5U1
Description
SY5401-5U1 SOLENOID VALVE ; 5 PORT 4 WAY/3 POSITION 24VDC
Part # SY5401-5U1
BDI # 19384547
Features
Port Type:
Not Available
Number of Ports/Way:
5 Port | 4 Way
Valve Type:
Solenoid
Actuation:
Solenoid - Air Pilot - Spring | Solenoid - Air Pilot - Spring Return
Media:
Pneumatic
Number of Positions:
3 Position
Inch - Metric:
Inch
Other Features:
Air Fluid | Base Mounted | Without Sub Plate | Internal Pilot | Non Locking Type Manual Override | Non-Polar Light/Surge Voltage Suppressor | In/Exhaust Center/Out Position | Round Head Combination Screw
Overall Length - Inch:
4.591
Voltage:
24 VDC