20055 / 2X3.061X0.5 CRWH1 R
Description
CRSEAL 20055 / 2X3.061X0.5 CRWH1 R SEAL
Part # 20055 / 2X3.061X0.5 CRWH1 R
BDI # 18204782
Features
Housing Bore - Millimeter:
77.749
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
3.061
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | With Inner Case