Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Compare
PHS 40-2B102

COMPARE

PHS 40-2B102

Description
PHS 40-2B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-2B102

BDI # 1287746

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-2
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.236

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.528
Pitch Diameter - Millimeter: 412.394
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 40-3B102

COMPARE

PHS 40-3B102

Description
PHS 40-3B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 40-3B102

BDI # 1287804

Features

Chain Pitch - Inch: 0.5
Chain Size: 40-3
Chain Pitch - Millimeter: 12.7
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 16.236

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 16.528
Pitch Diameter - Millimeter: 412.394
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-2B102

COMPARE

PHS 50-2B102

Description
PHS 50-2B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-2B102

BDI # 1288110

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-2
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.296

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.661
Pitch Diameter - Millimeter: 515.518
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 50-3C102

COMPARE

PHS 50-3C102

Description
PHS 50-3C102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 50-3C102

BDI # 1288154

Features

Chain Pitch - Inch: 0.625
Chain Size: 50-3
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 20.296

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 20.661
Pitch Diameter - Millimeter: 515.518
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 35-2B102

COMPARE

PHS 35-2B102

Description
PHS 35-2B102 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 35-2B102

BDI # 1287480

Features

Chain Pitch - Inch: 0.375
Chain Size: 35-2
Chain Pitch - Millimeter: 9.525
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.177

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.396
Pitch Diameter - Millimeter: 309.296
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY