P15-5MGT-09AL
Description
P15-5MGT-09AL SYNCHRONOUS PULLEY ; NON-RETURNABLE
Part # P15-5MGT-09AL
BDI # 23125522
Features
Pitch Diameter - Inch:
0.945
Flange Outside Diameter - Millimeter:
27
Inch - Metric:
Metric
Outside Diameter - Inch:
0.894
Face Width - Millimeter:
13.868
Face Width - Inch:
0.546
Belt Pitch:
5 MM
Other Features:
Power Grip GT | Aluminium
Pitch Diameter - Millimeter:
24
Mounting Method:
Rough Bore
2MR-15S-09
Description
2MR-15S-09 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 15GROVES 9MM W
Part # 2MR-15S-09
BDI # 1102603
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
10.185
Face Width - Inch:
0.401
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
2MR-15S-06
Description
2MR-15S-06 SYNCHRONOUS PULLEY ; NON-RETURNABLE 2MR P 15GROVES 6MM W
Part # 2MR-15S-06
BDI # 1102602
Features
Pitch Diameter - Inch:
0.376
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Metric
Outside Diameter - Inch:
0.356
Face Width - Millimeter:
7.163
Face Width - Inch:
0.282
Belt Pitch:
2 MM
Other Features:
Type 6FC
Pitch Diameter - Millimeter:
9.55
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.955
Flange Outside Diameter - Millimeter:
30.175
Inch - Metric:
Inch
Outside Diameter - Inch:
0.935
Face Width - Millimeter:
14.3
Face Width - Inch:
0.563
Belt Pitch:
1/5 Inch
Other Features:
Power Grip | Extra Light Duty | Steel Core | With Set Screw
Pitch Diameter - Millimeter:
24.257
Mounting Method:
Rough Bore
Features
Pitch Diameter - Inch:
0.382
Flange Outside Diameter - Millimeter:
14.097
Inch - Metric:
Inch
Outside Diameter - Inch:
0.362
Face Width - Millimeter:
8.382
Face Width - Inch:
0.33
Belt Pitch:
2/25 Inch
Other Features:
Power Grip | Mini Extra Light Duty | Aluminium Core | With Set Screw
Pitch Diameter - Millimeter:
9.703
Mounting Method:
Rough Bore