H50B30F X 1
Description
H50B30F X 1 SPROCKET ; 5/8" P 30T 1.125" BORE HARDENED
Part # 50BS30HT 1
BDI # 916722
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
5.979
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
6.321
Other Features:
With 2 Set Screw
Pitch Diameter - Millimeter:
151.87
Mounting Method:
Finished Bore
40B30 ALT SPK ROLLER B
Description
40B30 ALT SPK ROLLER B ; HARDEN TEETH 30T 5/8IN STEEL
Part # 40B30 ALT SPK ROLLER B
BDI # 22005755
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Rough Bore
H40B30F X 1-1/8
Description
H40B30F X 1-1/8 ROLLER CHAIN SPROCKET
Part # 40BS30HT 1 1/8
BDI # 916470
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Pitch Diameter - Inch:
4.783
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
5.057
Other Features:
With 2 Set Screw
Global Part Number GPN:
38760
Pitch Diameter - Millimeter:
121.5
Mounting Method:
Finished Bore
D140B30H
Description
D140B30H ROLLER CHAIN SPROCKET ; DOUBLE STRAND W/HARDENED TOOTH
Part # D140B30
BDI # 17160039
Features
Chain Pitch - Inch:
1.75
Chain Size:
140-2
Chain Pitch - Millimeter:
44.45
Pitch Diameter - Inch:
16.742
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
17.7
Global Part Number GPN:
572457
Pitch Diameter - Millimeter:
425.24
Mounting Method:
Rough Bore
Features
Chain Pitch - Inch:
2.5
Chain Size:
200
Chain Pitch - Millimeter:
63.5
Pitch Diameter - Inch:
23.917
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
25.285
Global Part Number GPN:
31551
Pitch Diameter - Millimeter:
607.492
Mounting Method:
Rough Bore