Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 17

Next

Compare
PHS 06B-1A39

COMPARE

PHS 06B-1A39

Description
PHS 06B-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A39

BDI # 1284574

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 4.66

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 4.823
Pitch Diameter - Millimeter: 118.37
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B39

COMPARE

PHS 06B-1B39

Description
PHS 06B-1B39 ROLLER CHAIN SPROCKET

SKF

Part # PHS 06B-1B39

BDI # 1284667

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 4.66
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 4.823
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 118.37
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 16B-1A39

COMPARE

PHS 16B-1A39

Description
PHS 16B-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 16B-1A39

BDI # 1286264

Features

Chain Pitch - Inch: 1
Chain Size: 16B-1
Chain Pitch - Millimeter: 25.4
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.428

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 12.987
Pitch Diameter - Millimeter: 315.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A39

COMPARE

PHS 80-1A39

Description
PHS 80-1A39 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A39

BDI # 1288451

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 12.428

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 12.987
Pitch Diameter - Millimeter: 315.66
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
60Q39H

COMPARE

60Q39H

Description
60Q39H ROLLER CHAIN SPROCKET ; 3/4" P 39T Q1 BUSHED W/HARDENED TEETH

TSUBAKI

Part # 60Q39H

BDI # 17159849

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Pitch Diameter - Inch: 9.321
Inch - Metric: Inch
Material: Steel

Outside Diameter - Inch: 9.74
Other Features: Split Taper Bushing
Global Part Number GPN: 573337
Pitch Diameter - Millimeter: 236.753
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY