Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
7.609
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
9.512
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Bushed
Features
Chain Pitch - Inch:
0.75
Chain Size:
60
Chain Pitch - Millimeter:
19.05
Pitch Diameter - Inch:
10.991
Inch - Metric:
Inch
Material:
Carbon Steel
Outside Diameter - Inch:
11.414
Other Features:
Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter:
279.171
Mounting Method:
Bushed
40B46
Description
40B46 ROLLER CHAIN SPROCKET ; 46T 7.610" OD 3/4" BORE 1/2" PITCH
Part # 40B46
BDI # 744765
Features
Chain Pitch - Inch:
0.5
Chain Size:
40
Chain Pitch - Millimeter:
12.7
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
7.327
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
7.609
Pitch Diameter - Millimeter:
186.1
Mounting Method:
Rough Bore
50B46
Description
50B46 ROLLER CHAIN SPROCKET ; 46T 9.510" OD 3/4" BORE 5/8" PITCH
Part # 50B46
BDI # 746001
Features
Chain Pitch - Inch:
0.625
Chain Size:
50
Chain Pitch - Millimeter:
15.875
Chain Type:
ANSI Roller Chain
Pitch Diameter - Inch:
9.159
Inch - Metric:
Inch
Material:
Steel
Outside Diameter - Inch:
9.512
Pitch Diameter - Millimeter:
232.63
Mounting Method:
Rough Bore