Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 8

Next

Compare
H50B55F X 7/8

COMPARE

H50B55F X 7/8

Description
H50B55F X 7/8 ROLLER CHAIN SPROCKET ; 5/8" P 55T 7/8" BORE W/HARDENED TEETH

TSUBAKI

Part # H50B55F X 7/8

BDI # 24341437

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B55F X 1-1/2

COMPARE

H50B55F X 1-1/2

Description
H50B55F X 1-1/2 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-1/2" BORE W/HARDENED TEETH

TSUBAKI

Part # H50B55F X 1-1/2

BDI # 24344253

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
H50B55F X 1-1/8

COMPARE

H50B55F X 1-1/8

Description
H50B55F X 1-1/8 ROLLER CHAIN SPROCKET ; 5/8" P 55T 1-1/8" BORE W/HARDENED TEETH

TSUBAKI

Part # H50B55F X 1-1/8

BDI # 24344257

Features

Chain Pitch - Inch: 0.625
Chain Size: 50
Chain Pitch - Millimeter: 15.875
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 10.948

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 11.305
Pitch Diameter - Millimeter: 278.08
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
60B55F-2C

COMPARE

60B55F-2C

Description
60B55F-2C ROLLER CHAIN SPROCKET, 2-3/16" HT 25-80 B FIXED BORE (SMARTCATALOG)

TSUBAKI

Part # 60B55F-2C

BDI # 26376743

Features

Chain Pitch - Inch: 0.75
Chain Size: 60
Chain Pitch - Millimeter: 19.05
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 13.137

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 13.566
Pitch Diameter - Millimeter: 333.68
Mounting Method: Finished Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 80-1A55

COMPARE

PHS 80-1A55

Description
PHS 80-1A55 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 80-1A55

BDI # 1288467

Features

Chain Pitch - Inch: 1
Chain Size: 80
Chain Pitch - Millimeter: 25.4
Chain Type: ANSI Roller Chain
Pitch Diameter - Inch: 17.516

Inch - Metric: Inch
Material: Steel
Outside Diameter - Inch: 18.088
Pitch Diameter - Millimeter: 444.906
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY