Az NSK Lineártechnika üzletág kiemelt képviseleteként a normál és miniatűr profil síneket, kocsikat és tartozékaikat raktárról kínáljuk.
Sín méretre vágás, szerelés a budapesti telephelyünkön.
 

Page 1 of 3

Next

Compare
8M-64S-36

COMPARE

8M-64S-36

Description
PCT 8M-64S-36/2517

GATES

Part # 7726-23064

BDI # 1408842

Features

Pitch Diameter - Inch: 6.377
Flange Outside Diameter - Millimeter: 168
Inch - Metric: Metric
Outside Diameter - Inch: 6.353
Face Width - Millimeter: 45

Face Width - Inch: 1.772
Belt Pitch: 8 MM
Other Features: Bushing Sold Separately | Bushing Not Included | Taper Lock Bushing
Pitch Diameter - Millimeter: 161.97
Mounting Method: Bushed

Price Inventory : Request a quotation
Loading Price
QTY
10A-64

COMPARE

10A-64

Description
10A-64 ; POR ROLLER CHAIN SPROCKET

TSUBAKI

Part # 10A-64

BDI # 20888550

Features

Chain Pitch - Inch: 0.625
Chain Size: 10B-1
Chain Pitch - Millimeter: 15.875
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 12.737

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 13.051
Pitch Diameter - Millimeter: 323.53
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 05B-1B64

COMPARE

PHS 05B-1B64

Description
PHS 05B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 05B-1B64

BDI # 1284531

Features

Chain Pitch - Inch: 0.315
Chain Size: 05B-1
Chain Pitch - Millimeter: 8
Pitch Diameter - Inch: 6.419
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 6.579
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 163.04
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1A64

COMPARE

PHS 06B-1A64

Description
PHS 06B-1A64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1A64

BDI # 1284591

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Chain Type: ISO Roller Chain
Pitch Diameter - Inch: 7.643

Inch - Metric: Metric
Material: Steel
Outside Diameter - Inch: 7.803
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY
PHS 06B-1B64

COMPARE

PHS 06B-1B64

Description
PHS 06B-1B64 ROLLER CHAIN SPROCKET ; POR NOT STOCK IN THE US PRICE ON REQUEST

SKF

Part # PHS 06B-1B64

BDI # 1284694

Features

Chain Pitch - Inch: 0.375
Chain Size: 06B-1
Chain Pitch - Millimeter: 9.525
Pitch Diameter - Inch: 7.643
Inch - Metric: Metric

Material: Steel
Outside Diameter - Inch: 7.803
Other Features: 14MM Plain Bore
Pitch Diameter - Millimeter: 194.12
Mounting Method: Rough Bore

Price Inventory : Request a quotation
Loading Price
QTY